Skip to Content
Merck
All Photos(2)

Key Documents

BAH195100000

SP Bel-Art® Straight Tubing Connectors

tubing I.D. 0.5 in. (12.7 mm)

Synonym(s):

connectors, tubing, tubing coupler

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43
Pricing and availability is not currently available.

packaging

pack of 12 ea

manufacturer/tradename

Bel-Art H19510-0000

L × W

1.75 in. (44.5 mm) × 0.5625 in. (13.9 mm)

tubing I.D.

0.5 in. (12.7 mm)

Looking for similar products? Visit Product Comparison Guide

General description

These straight fittings ensure a tight, secure connection between lengths of tubing having the same inner diameter (I.D.).

Features and Benefits


  • Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases.
  • FDA-grade for direct contact with food, drugs, and cosmetics
  • Autoclavable

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service