This desiccator has a volume of 20 liters. The inner dimensions are not available. The outer width and height of the product are as follows:
Width: 42.7 cm/16.75 in.
Height: 47.5 cm/18.75 in.
BAF424002241
Scienceware® Lab Companion™ round vacuum desiccator
volume 20 L, amber polycarbonate (UV), pack of 1 ea
Select a Size
$779.00
Select a Size
About This Item
$779.00
Recommended Products
material
amber polycarbonate (UV)
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F42400-2241
volume
20 L
20000 mL
Looking for similar products? Visit Product Comparison Guide
General description
Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents. Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples.
Available in both cabinet and round styles, all models include a desiccant tray (desiccants sold separately).
- Vacuum level checking is simplified with a built-in analog vacuum gauge at the top of the unit
- High-quality silicone O-ring and specially designed locking ring allow outstanding vacuum capability with virtually no leakage
- Locking ring secures top and bottom halves when vacuum not in use; provides additional convenience and safety when moving the unit
- Six models to choose from; 6, 10, and 20 L internal volume in clear or UV blocking amber
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Hello, I would like to know the internal and external dimensions of the 20L desiccator (BAF424002241). I mean the diameter and height. Thanks.
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service