BAF371300158
SP Bel-Art® Spinbar® magnetic stir bar
egg-shaped white PTFE-coated, L × diam. 1.625 in. (41.3 mm) × 0.75 (19)
Synonym(s):
Spinbar® magnetic stir bar
About This Item
material
egg-shaped white PTFE-coated
feature
fits flask 500 ‑ 1000 mL (round bottom)
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F37130-0158
L × diam.
1.625 in. (41.3 mm) × 0.75 (19)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Spinbar® magnetic stir bar is used in conjunction with a magnetic stirring plate for uniform, consistent, and thorough mixing of chemical solutions.
- Alnico magnet encapsulated in durable and inert FDA grade polytetrafluoroethylene (PTFE) low friction coating.
- Multi-faceted-shaped bars provide a greater surface area and added turbulence for more vigorous, thorough mixing.
- Autoclave safe.
Features and Benefits
- Contoured egg shape is ideal for use in round-bottom vessels / flasks; ensures complete mixing
- Offers minimal contact when used in plastic containers; minimizes scraping
- Egg shape provides pivot point without a separate ring or abrupt change in contour for smoother mixing
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE coating; superior chemical compatibility
- Magnets are egg-shaped for more uniform strength throughout the bar, except three smallest sizes have a cylindrical magnet
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safe
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service