Skip to Content
Merck
All Photos(1)

Documents

BAF369470010

SP Bel-Art® Sterileware Extra-Long Bent Handle Spoons

white high-density polypropylene, nominal capacity 10 mL (3/8 oz), handle L 30 cm (11.875 in.), sterile, pack of 100 ea (individually wrapped)

Synonym(s):

sampling spoon, spoon

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

material

white high-density polypropylene

sterility

sterile

packaging

pack of 100 ea (individually wrapped)

manufacturer/tradename

Bel-Art F36947-0010

bowl L × W

3 in. (77 mm) × 1.125 in. (29 mm)

handle L

30 cm (11.875 in.)

nominal capacity

10 mL (3/8 oz)

Looking for similar products? Visit Product Comparison Guide

General description

These sterile spoons are ideal for sampling and dispensing of powders, granules and liquids.

Features and Benefits

  • Long handle allows sampling from a distance reducing the risk of contamination
  • Handle is bent at bowl to facilitate easier retrieval of samples, including from within tall containers
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) spoons heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing

Note: Sterilized products are not returnable.
These sampling spoons are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service