Skip to Content
Merck
All Photos(2)

Key Documents

BAF187521150

Scienceware® POXYGRID® test-tube rack

Holds 150 x 10-13 mm tubes, blue

Synonym(s):

tube holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$69.20

$69.20


Estimated to ship onApril 24, 2025



Select a Size

Change View
1 EA
$69.20

About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

$69.20


Estimated to ship onApril 24, 2025


material

blue
epoxy (coated steel)

feature

Holds 150 x 10-13 mm tubes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18752-1150

L × W × H

25.6 cm × 17.9 cm × 6.4 cm

Looking for similar products? Visit Product Comparison Guide

General description

Welded steel wire is coated with heat-cured, thermosetting epoxy to protect from rust and corrosion. The coating is unaffected by most organic solvents, weak acids and alkalis, and has excellent abrasion resistance and adhesion to steel substrate.

Temp. range: -370 to 250°F (-233 to 121°C). Has square holes, three decks, slotted-mesh bottom deck and reinforced edges.

Legal Information

Poxygrid is a registered trademark of SP Scienceware, a division of SP
Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service