Skip to Content
Merck
All Photos(1)

Key Documents

928453

Sigma-Aldrich

Droplet Generator Chip With Monitoring Chamber

Fluidic 1147, COC

Synonym(s):

Cyclic olefin copolymer, Microfluidic chip

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600
NACRES:
NA.25
Pricing and availability is not currently available.

description

Microfludic chip x1

Looking for similar products? Visit Product Comparison Guide

Application

Chip Properties:
  • Mini Luer Interface
  • Material: Cyclic olefin copolymer (COC)
  • 4 droplet generator units
  • Nozzle Dimensions: 70 µm and 80 µm
  • 8 observation chambers
  • Chamber Depth: 80 µm and 100 µm
  • Chamber Volume: 6.8 µl and 8.5 µl
The Droplet Generator Chip With Monitoring Chamber, Fluidic 1147, COC is a microfluidic chip that combines the generation of droplets with a subsequent chamber for droplet storage, incubation and/or on-chip optical analysis. Each chip features four individual droplet generator units and four observation chambers.

Features and Benefits

  • All-in-one chip for droplet generation and observation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Microfluidic assembly can efficiently overcome the general disadvantages of polyamine nanoencapsulation of nucleic acids, such as a less defined morphology and composition, polydispersity, and poor reproducibility.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service