Skip to Content
Merck
All Photos(1)

Key Documents

765619

Sigma-Aldrich

Gold nanoparticles

10 nm diameter, methyl terminated, PEG 2000 coated, OD 50, dispersion in H2O

Synonym(s):

Gold nanoparticles OMe terminated, Au NP OMe, Gold Colloid

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12162002
NACRES:
NA.23

material

PEG 2000

Quality Level

form

dispersion in H2O
nanoparticles

packaging

poly bottle of 1 mL

OD

50

diameter

10 nm

pH

6.0-8.0 (25 °C)

solubility

water: miscible

density

1.00 g/cm3

functional group

methoxy

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

Gold nanoparticles (AuNPs) ranging from 2-200nm in diameter find applications in diverse fields.They show excellent biocompatibility and attractive physicochemical properties. Poly (ethylene) glycol (PEG) surface coatings on gold nanoparticles help in the reduction of protein adsorption, reduce nonspecific interactions with cells and greatly improve the pharmokinetics of these nanoparticles and reduce aggregation of the nanoparticles. PEG layer density depends inversely on the AuNP curvature. Denser coatings are possible on smaller AuNPs. The methyl group, being hydrophobic, acts as a protecting shield between the gold nanoparticles and the hydrophilic outer PEG coating and also leads to a further reduction of protein adsorption and macrophage uptake by the AuNPs.†††

Application

Functionalized Particles have been extensively used to study cellular uptake of nanoparticles and targeted drug delivery.
Several other specific applications have been listed below:
  • Since they adhere to cell membranes, AuNPs may find use in cellular and intracellular targeting in targeted drug delivery applications and may also be used in biodistribution studies.
  • AuNPs may also be used in photothermal therapy and radiotherapy.
  • AuNPs ranging from 10 to 250 nm, were studied to have been absorbed primarily by liver and spleen , when injected intravenously in rats.Whereas, 10 nm nanoparticles were distributed more broadly into various organs.[1][2][3]

Features and Benefits

PEG decreases the cytotoxicity and increases efficiency of GNPs in targeted drug delivery. PEG increases the stability of the nanoparticles and prevents agglomeration. Forms complexes easily with dyes and thiol ligands.[2]

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Size-dependent in vivo toxicity of PEG-coated gold nanoparticles
Zhang, X. D., Wu, D., Shen, X., Liu, P. X., Yang, N., Zhao, B., & Fan, F. Y.
International journal of nanomedicine, 6, 2071j-2071j (2011)
Timothy A Larson et al.
ACS nano, 6(10), 9182-9190 (2012-09-27)
Polyethylene glycol (PEG) surface coatings are widely used to render stealth properties to nanoparticles in biological applications. There is abundant literature on the benefits of PEG coatings and their ability to reduce protein adsorption, to diminish nonspecific interactions with cells
Functionalized gold nanoparticles and their biomedical applications
Tiwari, P. M., Vig, K., Dennis, V. A., & Singh, S. R.
Nanomaterials, 1(1), 31-63 (2011)

Articles

The recent emergence of a number of highly functional nanomaterials has enabled new approaches to the understanding, diagnosis, and treatment of cancer.

Biomaterials science integrates smart materials into biological research, requiring a deep understanding of biological systems.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service