The exact methods of preparation are considered proprietary. FTO is deposited using a pyrolytic process. It may be helpful to view the following publication:
https://pubs.acs.org/doi/full/10.1021/jz502648y
735221
Fluorine doped tin oxide coated glass slide
L × W × D 300 mm × 300 mm × 3 mm, surface resistivity ~10 Ω/sq
Synonym(s):
TEC 10, FTO glass
Select a Size
Select a Size
About This Item
Recommended Products
description
Haze: 1%
composition
SnO2/F
surface resistivity
~10 Ω/sq
L × W × D
300 mm × 300 mm × 3 mm
transmittance
83% (visible)
Looking for similar products? Visit Product Comparison Guide
Related Categories
Application
- Chemoenzymatic Total Synthesis of Natural Products: Highlighting the importance of bioactive natural products like saxitoxin dihydrochloride, this study delves into advanced synthesis techniques. It explores innovative pathways to create complex molecules efficiently, underscoring saxitoxin dihydrochloride′s role in drug discovery and development (Chakrabarty et al., 2021).
- Phosphorus and Cyanobacteria Removal: Investigating the removal efficiency of phosphorus and cyanobacteria in eutrophic waters, this study uses innovative techniques that may also apply to saxitoxin mitigation, showing potential in managing cyanotoxin risks in freshwater systems (Lucena-Silva et al., 2019).
Storage Class Code
13 - Non Combustible Solids
WGK
WGK 2
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Articles
A transparent conductive electrode (TCE) is an essential component of various optoelectronic devices such as solar cells, liquid-crystal displays (LCD), light-emitting diodes (LED), and touch screens.
Next generation solar cells have the potential to achieve conversion efficiencies beyond the Shockley-Queisser (S-Q) limit while also significantly lowering production costs.
Dr. Perini and Professor Correa-Baena discuss the latest research and effort to obtain higher performance and stability of perovskite materials.
For several decades, the need for an environmentally sustainable and commercially viable source of energy has driven extensive research aimed at achieving high efficiency power generation systems that can be manufactured at low cost.
-
Which synthesis method is used to deposit an FTO layer on a glass surface?
1 answer-
Helpful?
-
-
What type of glass is used for the fluorine doped tin oxide coated glass slides?
1 answer-
The fluorine doped tin oxide (FTO) coated glass slides use TEC GlassTM from Pilkington.
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service