Skip to Content
Merck
All Photos(1)

Key Documents

709034

Sigma-Aldrich

Phosphonics oxidation catalyst kit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352300
NACRES:
NA.22

mp

>1000 °C

density

0.5 g/mL at 25 °C

Kit Components Only

Product No.
Description

  • POVO - Vanadyl(II) ethyl/Butyl phosphonate silica 1 g

  • POMN - Manganese(II) ethyl/Butyl phosphonate silica 1 g

  • POCR - Chromium(III) ethyl/Butyl phosphonate silica 1 g

  • POCE - Cerium(IV) ethyl/Butyl phosphonate silica 1 g

  • POCO - Cobalt(II) ethul/Butyl phosphonate silica 1 g


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service