3DXCNT003
3DXNANO™ ESD CNT-PETG carbon nanotube reinforced polyethylene terephthalate glycol copolymer 3D printing filament
black, diam. 1.75 mm
About This Item
Recommended Products
diam.
1.75 mm
weight
750 gper each reel
color
black
Looking for similar products? Visit Product Comparison Guide
General description
Benefits of PETG include:
- Superior Chemical Resistance vs. ABS
- Amorphous: Low and near isotropic shrinkage
- Low moisture absorption: 3x lower vs. ABS
- Very low odor emitted during printing
- Superior ductility vs. ABS
- Wide processing range: 230 - 270 °C
Benefits of CNTs include:
- Consistent surface resistivity
- low additive loading rates
- Improved retention of impact & elongation
- Low particulate contamination
- Minimal contribution to outgassing and ionic contamination
Preparation Note
- 107 to 109 ohm surface resisitivity on 3DP sample using concentric ring test method.
Note: Internal studies have indicated that increased extruder temperatures can achieve higher levels of conductivity. Likewise; lower extruder temperatures have resulted in lower levels of conductivity. Each printer is set-up differently as well as varied part geometry. Therefore; expect some trial time to understand how this filament works in your specific printer/application. However; please do not exceed 270 °C to reduce teh risk of polymer degradation.
Recommended Print Conditions:
- Extruder: Ideally 230 to 250 °C; up to 270 °C
- Platform Temp: 70 to 90 °C; up to 100 °C
- Platform Prep: Clean glass w/ Kapton Tape
- Raft; We recommend printing without a raft or using another filamenet such as ABS or HIPS for easy release. Additionally; we recommened allowing the print to cool before attempting to remove it from teh build platform. PETF sticks very well and you may deform the part if you attempt to remove it before the part has completely cooled.
Legal Information
Storage Class Code
13 - Non Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service