Langmuir : the ACS journal of surfaces and colloids, 29(6), 1868-1874 (2013-01-19)
To achieve silicon functionalization for the development of hybrid devices, multifunctional molecules may be employed to attach to the silicon surfaces. It is important to get a fundamental understanding about the molecule/silicon interface chemistry and the binding configuration. The surface
The Journal of organic chemistry, 72(19), 7431-7434 (2007-08-25)
The BF3.OEt2-catalyzed Friedel-Crafts propargylation of aromatic compounds with O-propargyl trichloroacetimidates is highly efficient and affords 1,3-diarylpropyne derivatives in good yields.
A supported catalyst and a catalytic process have been developed for the conversion of carbgas (CO2 + (100 ppm) H2O + 1% H2) as a renewable source of energy and as a measure for the control of carbon dioxide --
Journal of computational chemistry, 32(6), 1170-1177 (2011-03-10)
The reaction mechanism of Pd(0)-catalyzed methylacetylene bisselenation reaction is investigated by using the density functional method. The overall reaction mechanism involves the oxidative addition, insertion, and reductive elimination steps. The regioselectivity has been investigated for the methylacetylene insertion into Pd-Se
Journal of the American Chemical Society, 134(21), 8770-8773 (2012-05-19)
The palladium-catalyzed cross-coupling of chiral propargyl acetates and allyl boronates delivers chiral 1,5-enynes with excellent levels of chirality transfer and can be applied across a broad range of substrates.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.