-10-200 °C temperature (isothermal) -10-220 °C temperature (programmed)
Beta value
500
df
0.12 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
30 m × 0.25 mm
matrix active group
non-bonded; (S)-2-hydroxy propyl methyl ether derivative of β-cyclodextrin phase
application(s)
agriculture chemicals and industrial polymers cleaning products clinical cosmetics environmental flavors and fragrances food and beverages forensics and toxicology life science and biopharma personal care pharmaceutical (small molecule)
CHIRALDEX B-PH shows at least some selectivity to a great variety of analytes, but is especially effective for saturated analytes with minimal functionality, saturated cyclics and bicyclics. The CHIRALDEX PH series of columns shows less of a necessity for inclusion complexation for chiral recognition than the DA columns. This phase often shows a reversal of elution order (enantioreversal) compared to the B-DA phase.
Chem/Phys Resistance
Temp. Limits:
-10 °C to 200 °C isothermal, 220 °C programmed
Other Notes
We offer a variety of chromatography accessories including analytical syringes
Legal Information
Astec is a registered trademark of Merck KGaA, Darmstadt, Germany
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.