The stationary phase of the 110 is 10% permethylated while the 120 is 20% permethylated.
Recommended Products
material
fused silica
Quality Level
description
GC capillary column
parameter
30-230 °C temperature
Beta value
250
df
0.25 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
30 m × 0.25 mm
matrix active group
non-bonded; 20% permethylated β-cyclodextrin in SPB-35 poly(35% phenyl/65% dimethylsiloxane) phase
application(s)
agriculture
chemicals and industrial polymers
cleaning products
clinical
cosmetics
environmental
flavors and fragrances
food and beverages
forensics and toxicology
life science and biopharma
personal care
pharmaceutical (small molecule)
column type
capillary chiral
separation technique
chiral
Looking for similar products? Visit Product Comparison Guide
General description
Application
Chem/Phys Resistance
- 30 °C to 230 °C
Other Notes
Legal Information
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Chromatograms
suitable for GCsuitable for GCsuitable for GC-
What's the difference between Product 24304, β-DEX™ 120 and β-DEX™ 110?
1 answer-
Helpful?
-
-
Is the phase bonded for Product 24304, β-DEX™ 120 capillary column?
1 answer-
No, the beta-DEX stationary phases are non-bonded.
Helpful?
-
-
What is the diameter of the column cage for Product 24304, β-DEX™ 120?
1 answer-
The diameter of the column cage is 6in.
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service