Skip to Content
Merck
All Photos(1)

Key Documents

H6648

Sigma-Aldrich

Hanks′ Balanced Salt solution

Modified, with sodium bicarbonate, without phenol red, calcium chloride and magnesium sulfate, liquid, sterile-filtered, suitable for cell culture

Synonym(s):

HBSS

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352207
NACRES:
NA.75
Pricing and availability is not currently available.

Quality Level

sterility

sterile-filtered

form

liquid

technique(s)

cell culture | mammalian: suitable

impurities

endotoxin, tested

components

NaHCO3: 0.35 g/L
glucose: 1.0 g/L (Dextro)
phenol red: no

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

The essential function of Hanks′ Balanced Salt solution is to maintain pH as well as osmotic balance. It also provides water and essential inorganic ions to cells.
Formulation: click here.

Application

Hanks′ Balanced Salt solution has been used:

  • to study the degradation and cytotoxic effects of the composite material and the ion and/or magnetite release from the scaffolds.[1]
  • to measure the stability of the magnetic scaffold material in bone tissue engineering.[2]
  • in Fluorometric Measurements of intracellular calcium levels [Ca2+][3]
  • for isolating polymorphonuclear leukocytes (PMN) from umbilical cord blood[4]
  • For assessing airway inflammation in mice[5]

Other Notes

Phenol red has been shown to interfere with the growth of some cells at cloning densities. Use this medium when growing cells at low densities.

Storage Class Code

12 - Non Combustible Liquids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

A Tampieri et al.
Nanotechnology, 22(1), 015104-015104 (2010-12-08)
Magnetic bio-hybrid porous scaffolds have been synthesized, nucleating nano-apatite in situ on self-assembling collagen, in the presence of magnetite nano-particles. The magnetic phase acted as a sort of cross-linking agent for the collagen, inducing a chemico-physical-mechanical stabilization of the material
N Bock et al.
Acta biomaterialia, 6(3), 786-796 (2009-10-01)
In recent years, interest in tissue engineering and its solutions has increased considerably. In particular, scaffolds have become fundamental tools in bone graft substitution and are used in combination with a variety of bio-agents. However, a long-standing problem in the
Janhavi Sharma et al.
Journal of immunological methods, 351(1-2), 30-35 (2009-10-06)
One of the initial steps in the inflammatory process involves the adherence and transmigration of circulating polymorphonuclear leukocytes (PMN) across the endothelial cell monolayer. One of the main constituents of the neutrophil phagosome that contributes to bacterial killing is myeloperoxidase
Iliana Moreschi et al.
The Journal of biological chemistry, 281(42), 31419-31429 (2006-08-24)
Micromolar concentrations of extracellular beta-NAD+ (NAD(e)+) activate human granulocytes (superoxide and NO generation and chemotaxis) by triggering: (i) overproduction of cAMP, (ii) activation of protein kinase A, (iii) stimulation of ADP-ribosyl cyclase and overproduction of cyclic ADP-ribose (cADPR), a universal
Percíllia Victória Santos de Oliveira et al.
Redox biology, 22, 101142-101142 (2019-03-15)
Redox-related plasma proteins are candidate reporters of protein signatures associated with endothelial structure/function. Thiol-proteins from protein disulfide isomerase (PDI) family are unexplored in this context. Here, we investigate the occurrence and physiological significance of a circulating pool of PDI in

Protocols

Store the cryovials in a liquid nitrogen storage tank immediately upon arrival.

Technical information for working with bovine aortic endothelial cells including thawing, subculturing and cryopreservation.

Culturing HCFs from human heart ventricles involves critical steps for studying cardiac-related conditions.

Cryovial handling precautions prevent injuries from liquid nitrogen bursts.

See All

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service