Skip to Content
Merck
All Photos(2)

Key Documents

RAD120

radiello Diffusive Bodies

white, configured for general use, pk of 20

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008
NACRES:
NB.24
Pricing and availability is not currently available.

material

polyethylene body

Quality Level

packaging

pk of 20

manufacturer/tradename

Radiello Code 120

technique(s)

passive air sampling: suitable

thickness × diffusive path length

1.7 mm × 18 mm

color

white

pore size

25 μm average pore size

application(s)

air monitoring
environmental
industrial hygiene

compatibility

configured for general use

Looking for similar products? Visit Product Comparison Guide

General description

The diffusive bodies are designed to house Radiello cartridge adsorbents during sampling. The diffusive bodies are threaded at one end for easy attachment to the Radiello triangular support plate. Unlike most of the cartridge adsorbents, the diffusive bodies are reusable and can be cleaned with a mild detergent between use. The diffusive bodies will collect dust (especially during outdoor sampling) and replacement is recommended after 4-5 uses.

Dimensions are 60 mm height x 16 mm diameter. There are four different diffusive bodies available. Each of which are application specific in design.

Legal Information

radiello is a trademark of Institi Clinici Scientifici Maugeri

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Joseph G Allen et al.
The Science of the total environment, 426, 113-119 (2012-04-25)
In December 2008, the U.S. Consumer Product Safety Commission (CPSC) began receiving reports about odors, corrosion, and health concerns related to drywall originating from China. In response, a detailed environmental health and engineering evaluation was conducted of 41 complaint and
Isabel M Morales Terrés et al.
Journal of environmental management, 91(12), 2754-2762 (2010-09-03)
This paper describes a novel methodology for evaluating the extent to which petrol stations affect their surroundings. The method is based on the fact that the ratio of the concentrations of aliphatic and aromatic hydrocarbon pollutants in the air of
Study of the dispersion of VOCs emitted by a municipal solid waste landfill
Chiriac, R., et al.
Atmospheric Environment, 43 (11), 1926-1931 (2009)
Field evaluation of two diffusive samplers and two adsorbent media to determine 1,3-butadiene and benzene levels in air
Strandberg, B., et al
Atmospheric Environment, 40 (40), 7686-7695 (2006)
C Minoia et al.
The Science of the total environment, 192(2), 163-182 (1996-12-02)
A study using individual dosimetry to evaluate the daily inhaled dose of sixteen aromatic and aliphatic hydrocarbons in three groups of primary school children, living in three Italian towns with 50,000 inhabitants or less, (Treviglio-Lombardy; Poggibonsi-Tuscany; Valenza-Piedmont) is presented. The

Articles

radiello® Diffusive Air Sampling Application - Hydrogen Sulfide

radiello® Diffusive Air Sampling Application - Hydrogen Sulfide

Learn about radiello® Diffusive Sampling Aldehydes Applications & Methods.

Learn about radiello® Diffusive Sampling Aldehydes Applications & Methods.

See All

Protocols

Learn how to assemble the supporting plate of your radiello air sampler in the lab before the sampling campaign to save time in the field.

Related Content

Frequently Asked Questions - radiello® Products

Frequently Asked Questions - radiello® Products

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service