Skip to Content
Merck
All Photos(1)

Key Documents

Assembled screw cap with hole and TFE/rubber septum

black polypropylene, septum (TEF/red rubber), septum thickness 1.3 mm, 8-425 thread

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

black polypropylene
septum (TEF/red rubber)

hardness

60 (Durometer: shore A)

packaging

pkg of 1 × 1000 ea (854984)

septum thickness

1.3 mm

fitting

8-425 thread

compatibility

for use with 11.6 × 32mm vial (standard opening with 8-425 thread)

Looking for similar products? Visit Product Comparison Guide

Related Categories


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service