97786-U
VersaPak® Silica Cartridge
20-45 μm, matrix active group Spherical Silica, bed wt. 50 g, tube volume 150 mL, pkg of 10
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12000000
NACRES:
NC.05
Recommended Products
composition
bed wt., 50 g
packaging
pkg of 10
technique(s)
LPLC: suitable
tube volume
150 mL
matrix active group
Spherical Silica
particle size
20-45 μm
Looking for similar products? Visit Product Comparison Guide
Related Categories
Legal Information
VersaPak is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service