821969
TSKgel® NH2-100 (3 µm) HPLC Columns
L x I.D. 5 cm × 4.6 mm, amine phase
About This Item
Recommended Products
Product Name
TSKgel® NH2-100 HPLC Column, phase amine, L × I.D. 5 cm × 4.6 mm, 3 μm particle size
material
stainless steel hardware
Agency
suitable for USP L8
product line
TSKgel®
manufacturer/tradename
Tosoh 21969
parameter
0-100% organic solvent
1.0 mL/min standard flow rate
10-50 °C temperature
50 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
5 cm × 4.6 mm
surface area
450 m2/g
matrix
silica particle platform
matrix active group
amine phase
particle size
3 μm
pore size
100 Å
operating pH
2.0-7.5
separation technique
anion exchange
hydrophilic interaction (HILIC)
normal phase
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Legal Information
guard cartridge
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service