805102
TSKgel® G2000SW (10 µm) HPLC Columns
L x I.D. 60 cm × 7.5 mm, diol phase
Synonym(s):
TSKgel® Size Exclusion (SW-Type) HPLC Column
About This Item
Recommended Products
Product Name
TSKgel® G2000SW HPLC Column, phase diol, L × I.D. 60 cm × 7.5 mm, 10 μm particle size
material
stainless steel
Agency
suitable for USP L20
suitable for USP L59
product line
TSKgel®
manufacturer/tradename
Tosoh 05102
parameter
≤0.5 M salt concentration
0-100% aqueous soluble organic solvents
1.2 mL/min flow rate
10-30 °C temperature
40 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
60 cm × 7.5 mm
matrix
spherical silica
matrix active group
diol phase
particle size
10 μm
pore size
125 Å
operating pH
2.5-7.5
separation technique
size exclusion (SEC)
Related Categories
General description
Physical form
Legal Information
analytical column
guard column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service