Skip to Content
Merck
All Photos(1)

Key Documents

59535-U

Supelco

SUPELCOSIL ABZ+Plus (5 µm) HPLC Columns

L × I.D. 2 cm × 4 mm Supelguard Guard Cartridge pkg of 2 ea, Guard Cartridge holder required for use

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
SB.52

product name

SUPELCOSIL ABZ+Plus Supelguard Cartridge, 5 μm particle size, L × I.D. 2 cm × 4 mm

material

stainless steel column

Quality Level

Agency

suitable for USP L60

product line

SUPELCOSIL

feature

endcapped

packaging

pkg of 2 ea

technique(s)

HPLC: suitable

L × I.D.

2 cm × 4 mm

surface area

170 m2/g

matrix

fully porous particle

matrix active group

amide, alkyl phase

particle size

5 μm

pore size

120 Å

operating pH

2-7.5

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Legal Information

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Tânia M G Almeida et al.
Chemistry & biodiversity, 2(12), 1691-1700 (2006-12-29)
Absorption, distribution, metabolism, and excretion (ADME) properties are of invaluable importance to a bioactive compound. Permeation process is one of the most widely studied by many different techniques. Among them, reversed-phase liquid chromatography (RP-LC) is proving to be of great
Zhongping John Lin et al.
Journal of pharmaceutical and biomedical analysis, 37(4), 757-762 (2005-03-31)
A highly sensitive method was developed and validated for determining the free fraction of flunarizine in human plasma. Equilibrium dialysis was used for the separation of free (unbound) drug and liquid chromatography/tandem mass spectrometry (LC-MS/MS) was used for quantitation. Post-dialysis
P Chaimbault et al.
Journal of chromatography. A, 855(1), 191-202 (1999-10-09)
A qualitative determination of 20 underivatized proteinic amino acids by LC-MS is reported. The need for chromatographic separation before mass spectrometry determination is demonstrated based on the study of several amino acid pairs which have some similar characteristics. Two suitable
Nasser E Bastani et al.
Rapid communications in mass spectrometry : RCM, 23(18), 2885-2890 (2009-08-12)
F2-isoprostanes are a family of prostaglandin F2-like compounds that are formed by free-radical-catalyzed peroxidation of arachidonic acid. Several F2-isoprostanes, but in particular 8-epi PGF(2alpha), are widely used as oxidative stress biomarkers. An analytical method based on liquid chromatography with negative
C Ceniceros et al.
Journal of chromatography. B, Biomedical sciences and applications, 705(1), 97-103 (1998-03-14)
A rapid and simple high-performance liquid chromatographic (HPLC) method with amperometric detection has been developed for the quantitation of labetalol in urine. The chromatography was performed at 30 degrees C using a reversed-phase column with a base deactivated silica stationary

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service