Skip to Content
Merck
All Photos(1)

Key Documents

59531-U

Supelco

SUPELCOSIL Suplex pKb-100 (5 µm) HPLC Columns

L × I.D. 2 cm × 4 mm Supelguard Guard Cartridge pkg of 2 ea, Guard Cartridge holder required for use

Synonym(s):

TM=["SUPELCOSIL"]TM=["Suplex"]pKb-100 TM=["Supelguard"]Filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
NACRES:
SB.52

product name

SUPELCOSIL Suplex pKb-100 Supelguard Cartridge, 5 μm particle size, L × I.D. 2 cm × 4 mm, pkg of 1 kit

material

stainless steel column

Quality Level

Agency

suitable for USP L68

product line

SUPELCOSIL

feature

endcapped: no

packaging

pkg of 1 kit

technique(s)

HPLC: suitable

L × I.D.

2 cm × 4 mm

surface area

170 m2/g

matrix

fully porous particle

matrix active group

amide, alkyl phase

particle size

5 μm

pore size

120 Å

operating pH

2-7.5

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Footnote

Kit includes one cartridge, a stand-alone holder, a piece of tubing, and 2 nuts and ferrules.

Legal Information

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service