Skip to Content
Merck
All Photos(1)

Key Documents

505048

Supelco

Supelclean LC-Si SPE Tube

bed wt. 500 mg, volume 3 mL, pk of 54

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712

material

PE frit
polypropylene hardware

Quality Level

product line

Supelclean

composition

bed wt., 500 mg

packaging

pk of 54

technique(s)

solid phase extraction (SPE): suitable

surface area

475 m2/g

volume

3 mL

matrix

silica gel base material (irregularly shaped)

matrix active group

silica bonding

particle size

45 μm

pore size

0.8 cm3/g pore volume
60 Å pore size

application(s)

food and beverages

separation technique

normal phase

Looking for similar products? Visit Product Comparison Guide

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Umesh P Agarwal et al.
Journal of agricultural and food chemistry, 67(15), 4367-4374 (2019-03-28)
Syringyl (S) lignin content and the syringyl-to-guaiacyl (S/G) lignin ratio are important characteristics of wood and lignocellulosic biomass. Although numerous methods are available for estimating S lignin units and the S/G ratio, in this work, a new method based on

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service