503843
Supelco Rotameter
flow rate 0-33 mL/min, without needle valve
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41112500
Recommended Products
parameter
0-33 mL/min flow rate
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
This rotameter is designed for the accurate regulation of gas flow, providing measurement at the same time. This versatile unit includes four interchangeable floats, each with a different working range. Simply install the float required for the application. Standard flow tables in mL/min at STP are included.
The rotameter is easy to mount. Alternatively, it can be installed on a tripod assembly (order tripod assembly separately). Available with or without needle valve.
Specifications:
Float Upper Flow Rates
0-33 mL/min. Rotameter
0-110 mL/min. Rotameter
0-246 mL/min. Rotameter
0-454 mL/min. Rotameter
The rotameter is easy to mount. Alternatively, it can be installed on a tripod assembly (order tripod assembly separately). Available with or without needle valve.
Specifications:
- Max. Pressure: 200 psig (13.8 bar)
- Max. Temp.: 250 °F (121 °C)
- Connections: 1/8 in. female NPT (use connector to male NPT fittings to connect into gas delivery system)
Float Upper Flow Rates
0-33 mL/min. Rotameter
- Glass Float: 6 mL/min.
- Sapphire Float: 8 mL/min.
- Stainless Steel Float: 17 mL/min.
- Carboloy Float: 33 mL/min.
0-110 mL/min. Rotameter
- Glass Float: 19 mL/min.
- Sapphire Float: 30 mL/min.
- Stainless Steel Float: 61 mL/min.
- Carboloy Float: 110 mL/min.
0-246 mL/min. Rotameter
- Glass Float: 49 mL/min.
- Sapphire Float: 73 mL/min.
- Stainless Steel Float: 137 mL/min.
- Carboloy Float: 246 mL/min.
0-454 mL/min. Rotameter
- Glass Float: 92 mL/min.
- Sapphire Float: 140 mL/min.
- Stainless Steel Float: 264 mL/min.
- Carboloy Float: 454 mL/min.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service