29314-U
Certified CD™ Vial (Center Draining) Kit, 9 mm thread with cap/septa, unassembled
volume 1.5 mL, amber glass vial, PTFE/silicone (with slit), pkg of 100 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122001
NACRES:
NB.11
Recommended Products
material
PTFE/silicone (with slit)
amber glass vial
blue polypropylene cap
feature
closure type blue polypropylene hole cap
closure type screw top vial
cap is bonded to septa to prevent fallout
packaging
pkg of 100 ea
O.D. × H × I.D.
12 mm × 32 mm × 6 mm
volume
1.5 mL
fitting
thread for 9 mm
Looking for similar products? Visit Product Comparison Guide
General description
The CD™ Vial (Center Draining) has a unique conical interior bottom that allows the contents to completely drain to the center bottom of the vial. Maximum recovery of the contents can be done utilizing either a micropipette or syringe.
The sturdy CD Vial with the patented unique conical well, located at the exact center of the vial bottom, is ideal for many micro applications. The vials are manufactured from Borosilicate Type 1 glass to safeguard against a change in the pH of the contents.
Precision: Limited volume injections with less than 4 μL dead volume.
Large opening: Eliminates bent need problem associated with limited volume inserts.
Library: Maintain library samples. They will withstand -70°C to 160°C.
Concentrate samples in the same vial that you use in autosampler.
Applications:
Library sample storage
Lyophilization
Centrifugation
Micro mixing
Extraction
Concentrations
Derivatization
Small scale reactions
The sturdy CD Vial with the patented unique conical well, located at the exact center of the vial bottom, is ideal for many micro applications. The vials are manufactured from Borosilicate Type 1 glass to safeguard against a change in the pH of the contents.
Precision: Limited volume injections with less than 4 μL dead volume.
Large opening: Eliminates bent need problem associated with limited volume inserts.
Library: Maintain library samples. They will withstand -70°C to 160°C.
Concentrate samples in the same vial that you use in autosampler.
Applications:
Library sample storage
Lyophilization
Centrifugation
Micro mixing
Extraction
Concentrations
Derivatization
Small scale reactions
Legal Information
CD is a trademark of QIS, Inc.
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service