29130-U
Interlocked vial with fused glass insert, crimp top
volume 0.3 mL, clear glass vial, Interlocked vial (with fused-in insert), crimp top, pkg of 100 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122001
NACRES:
NB.11
Recommended Products
material
clear glass vial
feature
closure type crimp top vial
packaging
pkg of 100 ea
O.D. × H × I.D.
12 mm × 32 mm × 6 mm
volume
0.3 mL
fitting
thread for 11 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The new Interlock Vial/Insert limited volume vial is a 300 μL flange top glass insert permanently fused into 12 x 32 mm glass vials. This product provides the user with the convenience and performance of a one piece microvial at a fraction of the cost.
- The flange top centers the inserts into the vial
- Glass to glass fusion eliminates concerns about contaminants
- Vials are made of borosilicate, Type 1 glass with a choice of clear or amber glass
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service