29087-U
Versa Vial™, pkg 100
volume 1.5 mL, natural polypropylene vial
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122001
NACRES:
NB.11
Recommended Products
material
natural polypropylene vial
feature
closure type plug type (12 mm) for Versa Vial
packaging
pkg of 100 ea
O.D. × H × I.D.
12 mm × 32 mm × 9.3 mm
volume
1.5 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Compatible with most autosamplers
The elongated vase-like neck of the Versa Vial accommodates variations in robotic arm settings while providing an exceptionally wide, 9 mm opening. This wide opening provides the largest target area of any autosampler vial and makes it easy to add samples to the vials using pipette tips.
- Shell vial ease-of-use
- Sample security
- Increased safety when emptying
The elongated vase-like neck of the Versa Vial accommodates variations in robotic arm settings while providing an exceptionally wide, 9 mm opening. This wide opening provides the largest target area of any autosampler vial and makes it easy to add samples to the vials using pipette tips.
Legal Information
Versa Vial is a trademark of J.G. Finneran Associates, Inc.
related product
Product No.
Description
Pricing
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service