27238
Vials, screw top, silane-treated
volume 2 mL, amber glass vial, O.D. × H × I.D. 12 mm × 32 mm × 4.6 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121806
Recommended Products
material
amber glass vial
description
silanized
feature
closure type screw top vial
deactivation Silanized
packaging
pkg of 100 ea
O.D. × H × I.D.
12 mm × 32 mm × 4.6 mm
volume
2 mL
fitting
thread for 8-425
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Cap not included.
Features and Benefits
- Proprietary silane treatment shields active silanol groups on untreated glass surfaces.
- Improved recovery of submicrogram polar compounds.
- Save time and money.
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Megan A Dickson et al.
Reproductive biology and endocrinology : RB&E, 18(1), 49-49 (2020-05-16)
Cigarette smokers have a reduced risk of developing preeclampsia, possibly attributed to an increase in carbon monoxide (CO) levels. Carbon monoxide is a gasotransmitter that has been implicated in maintaining vascular tone, increasing angiogenesis, and reducing inflammation and apoptosis at
Protocols
solution, 2 μg/mL in acetonitrile, analytical standard
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service