Skip to Content
Merck
All Photos(1)

Key Documents

27038-U

Supelco

Micro-Reaction Vessel, black phenolic solid cap, pkg of 12

volume 3 mL, clear glass vial, styrene-butadiene septum, O.D. × H 20 mm × 47 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

Pricing and availability is not currently available.

material

clear glass vial
styrene-butadiene septum

feature

closure type black phenolic solid top cap
closure type screw top vial
graduations
pre-assembled

packaging

pkg of 12 ea

O.D. × H

20 mm × 47 mm

volume

3 mL

fitting

thread for 20-400

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 3

This Item
2703627479
material

clear glass vial, styrene-butadiene septum

material

clear glass vial, styrene-butadiene septum

material

PTFE/silicone septum, clear glass vial

feature

closure type black phenolic solid top cap, graduations, closure type screw top vial, pre-assembled

feature

closure type black phenolic solid top cap, closure type screw top vial, graduations, pre-assembled

feature

closure type black phenolic hole cap, graduations: no, pre-assembled

fitting

thread for 20-400

fitting

thread for 15-425

fitting

thread for 24-400

packaging

pkg of 12 ea

packaging

pkg of 12 ea

packaging

pkg of 12 ea

O.D. × H

20 mm × 47 mm

O.D. × H

16 mm × 40 mm

O.D. × H

26 mm × 72 mm

Features and Benefits

  • Micro Reaction Vessel of volume 3 mL is cone shaped for easy removal of small samples.
  • Constructed of heavy wall borosilicate glass.
  • Supplied with black phenolic solid top cap.
  • Can be autoclaved or centrifuged.


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service