Skip to Content
Merck
All Photos(1)

Key Documents

24156

Supelco

SAC-5 Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 0.25 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

Quality Level

parameter

-60-320 °C temperature (isothermal or programmed)

Beta value

250

df

0.25 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

Bonded; poly(5% diphenyl/95% dimethyl siloxane) phase

application(s)

agriculture
clinical
food and beverages
forensics and toxicology

column type

capillary non-polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This column is an application specific non-polar column, designed for reproducible analyses of plant sterols, cholesterol, and other animal sterols.
USP Code: None
Phase:
  • Bonded
  • Poly(5% diphenyl/95% dimethyl siloxane)
Temp. Limits:
  • -60 °C to 320 °C (isothermal or programmed)

Application

SAC-5 capillary column was found suitable to be used for the direct determination of seven major isosteroidal alkaloids in Fritillaria bulbs by gas chromatography.

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

L Song-Lin et al.
Journal of chromatography. A, 873(2), 221-228 (2000-04-11)
The present paper describes the development of a most simple, sensitive, and specific gas chromatographic method to date, for the direct determination of seven major bioactive isosteroidal alkaloids, namely ebeiedine, ebeiedinone, ebeienine, hupehenine, isoverticine, verticine, verticinone and imperialine, in Fritillaria

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service