Skip to Content
Merck
All Photos(1)

Key Documents

20527

Supelco

Premium Grade 304 Stainless Steel Tubing

tubing L × O.D. × I.D. 50 ft × 1/4 in. (6.35 mm) × 0.209 in. (5.3 mm)

Synonym(s):

TUBING SS 1/4"0DX5.3MMID 50FT COIL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115720

material

premium grade stainless steel (304)

technique(s)

gas chromatography (GC): suitable

tubing L × O.D. × I.D.

50 ft × 1/4 in. (6.35 mm) × 0.209 in. (5.3 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Type 304 stainless steel is covered by highly protective film of chromium oxyhydroxide. Hydrochloric acid solution readily attacks 304SS. Hence, it is recommended to add inhibitors like heterocyclic compounds to reduce the corrosion rate. 304SS materials are suitable for tubing and for wires as they exhibit strength and are corrosion resistant.
Grade 304 tubing, specially cleaned to ensure inertness. Use for sensitive GC-MS applications.

Application

304SS tubing may be used to make homemade reactor coil for gas chromatography oven to determine the effect of thermal volume expansion of solvents under superheated conditions.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Rhodanine azosulpha drugs as corrosion inhibitors for corrosion of 304 stainless steel in hydrochloric acid solution.
Abdallah, M.
Corrosion Science, 44, 717-728 (2002)
Synthesis of Annulated Pyridines by Intramolecular Inverse-Electron-Demand Hetero-Diels-Alder Reaction under Superheated Continuous Flow Conditions.
Martin, Rainer E., et al.
European Journal of Organic Chemistry, 2012, 47-52 (2012)
Joseph R. Davis
Stainless Steels, 117-117 (1994)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service