20343
Porapak™ Porous Polymer Adsorbent
matrix Porapak QS, 80-100 mesh, bottle of 75 cc
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
23201100
Recommended Products
form
solid
Quality Level
packaging
bottle of 75 cc
parameter
250 °C temp. limit
technique(s)
gas chromatography (GC): suitable
surface area
~550 m2/g
matrix
Porapak QS
particle size
80-100 mesh
density
~0.34 g/mL (free fall density)
Looking for similar products? Visit Product Comparison Guide
General description
Porous polymers are the most suitable adsorbent for applications based on the analysis of gases, acids, amines, organics of low carbon number and water. They are best suited for gas chromatography and are basically copolymers of polydivinylbenzene (DVB) which are very porous in nature ranging from mesoporous to microporous.
Porapak porous polymers are spherical beads with consistent particle size, porosity, and surface area that help to insure analytical precision and accuracy.
For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents
For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents
Application
Porapak™ QS packed columns maybe used for the analysis of sulphur-containing gases by gas-solid chromatograpy.
Footnote
Porapak QS is a silanized version of Porapak Q to reduce surface adsorption.
Legal Information
PoraPak is a trademark of Waters
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Analysis of sulfur-containing gases by gas-solid chromatography on a specially treated Porapak QS column packing.
De Souza TL
Analytical Chemistry, 47 (3), 543-545 (1975)
Grob RL and Barry EF.
Modern Practice of Gas Chromatography, 79-83 (2004)
Poole C.
Gas Chromatography, 127-130 (2012)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service