Skip to Content
Merck
All Photos(1)

Key Documents

20255-U

Supelco

ORBO 100 on Carbotrap® B (20/40), 350/175 mg

W,W,W separators, O.D. × L 7 mm × 110 mm, pkg of 25 ea

Synonym(s):

ORBO Carbotrap® Tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12190000
NACRES:
NB.24

material

W,W,W separators

Quality Level

product line

ORBO

composition

Bed A, 350 mg
Bed B, 175 mg

packaging

pkg of 25 ea

manufacturer/tradename

ORBO 100

technique(s)

active air sampling: suitable

O.D. × L

7 mm × 110 mm

matrix

Carbotrap® B Graphitized Carbon Black (GCB)

particle size

20-40 mesh

application(s)

air monitoring
environmental
industrial hygiene

Looking for similar products? Visit Product Comparison Guide

General description

ORBO sorbent tubes (W,W,W separators, O.D. × L 7 mm × 110 mm) contain two beds of the same selective adsorbent separated by glass wool or foam, for gas and vapor sampling. The dual-layer or two-bed construction of the tube allows for any sample breakthrough to be captured in the smaller back-up bed.

Legal Information

Carbotrap is a registered trademark of Merck KGaA, Darmstadt, Germany
ORBO is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Florian Gahleitner et al.
Bioanalysis, 5(18), 2239-2247 (2013-09-24)
In-community non-invasive identification of asthma-specific volatile organic compounds (VOCs) in exhaled breath presents opportunities to characterize phenotypes, and monitor disease state and therapies. The feasibility of breath sampling with children and the preliminary identification of childhood asthma markers were studied.
S Ghittori et al.
Giornale italiano di medicina del lavoro, 10(4-5), 201-205 (1988-07-01)
A laboratory study, using generated atmosphere containing 0.14/23.3 mg/m3 of Benzene, was conducted to adapt an existing industrial hygiene monitoring method for measuring low concentrations of Benzene. This method was developed to determine concentrations of Benzene in the ambient air
M L Fiorentino et al.
La Medicina del lavoro, 81(2), 107-118 (1990-03-01)
Benzene is a widely diffuse solvent (atmosphere, cigarette smoke, some foods); in the industrial environment benzene is currently present at concentrations of ppm. A valid method of biological monitoring that is easy to perform is needed for assessing occupational and
S Ghittori et al.
Journal of toxicology and environmental health, 38(3), 233-243 (1993-03-01)
Benzene concentrations in urine samples (Cu, ng/L) from 110 workers exposed to benzene in chemical plants and gasoline pumps were determined by injecting urine supernate into a gas chromatograph. The urine was saturated with anhydrous N2SO4 to facilitate the passage
Gary Strobel et al.
Biotechnology letters, 35(4), 539-552 (2012-12-19)
The construction and testing of a unique instrument, the Paleobiosphere, which mimics some of the conditions of the ancient earth, is described. The instrument provides an experimental testing system for determining if certain microbes, when provided an adequate environment, can

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service