Skip to Content
Merck
All Photos(1)

Key Documents

Z756504

Microcentrifuge tube-PCR rack, 80 well, reversible

green

Synonym(s):

PCR tube racks, rack PCR tubes, tube racks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.22

material

green
polypropylene

feature

Holds 80 x 1.5/2 mL tubes

packaging

pkg of 5 ea

manufacturer/tradename

Bel-Art F18845-0004

technique(s)

PCR: suitable

L × W × H

22.7 cm × 6.7 cm × 2.7 cm

Looking for similar products? Visit Product Comparison Guide

General description

Perfect for benchtop use or freezer storage, this compact, double-sided polypropylene rack accommodates 0.2 mL thin-walled PCR tubes on one side while the opposite side holds 1.5 mL to 2.0 mL microcentrifuge tubes. 80 wells on each side keep tubes upright in a 5 x 16 array and are numbered for easy sample identification.

  • Rack color assists in sample organization and quick visual identification
  • Molded in handles provide a secure grip for transport
  • Matte side panel accepts tape or direct labeling
  • Can be used for freezer storage down to -80°C (-112°F)
  • Autoclavable at 121°C (250°F)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service