This is a product of Diversified Biotech. The manufacturer states that this product is designed to be used with ice, or dry ice and may be used at temperatures down to -45 °C. The item has not been evaluated at -80 °C. It is designed to maintain an even temperature due to the quick temperature conducting properties of aluminum. However, it will not hold the freezer temperature independently.
Z743483
Aluminum heating/cooling block
for 15.0 mL tubes, 12 holes
Synonym(s):
dry block, tube cooling block, tube heating block
About This Item
Recommended Products
feature
for 15.0 mL tubes, 12 holes
packaging
pack of 1 ea
manufacturer/tradename
Diversified Biotech CHAM-6050
Looking for similar products? Visit Product Comparison Guide
General description
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Can I keep it at -80 freezer ? or keep my -80 C samples on it?
1 answer-
Helpful?
-
-
We would like to use this product for a high-temperature dry bath, likely 250 degrees Celsius. Can this product withstand that high temperature? Also, what is the maximum temperature that block can conduct to the test tubes?
1 answer-
This is a solid aluminum block. The melting point of aluminum is over 600 deg C. We have not tested the conduction, but assume it is below the melting point.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service