Skip to Content
Merck
All Photos(1)

Key Documents

Z740340

Gas PermASeal heat sealable seal

LabSheet, W × L 78 mm × 125 mm, sterile

Synonym(s):

gas permeable seal, plate sealing film

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.15

Pricing and availability is not currently available.

sterility

sterile

feature

piercable

packaging

pack of 100 ea

manufacturer/tradename

IST Scientific IST-110-078SS

W × L

78 mm × 125 mm

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
Z740338Z740327Z740339
sterility

sterile

sterility

sterile

sterility

sterile

sterility

sterile

manufacturer/tradename

IST Scientific IST-110-078SS

manufacturer/tradename

IST Scientific IST-110-078SR

manufacturer/tradename

IST Scientific IST-101-078SS

manufacturer/tradename

IST Scientific IST-110-115SR

packaging

pack of 100 ea

packaging

pack of 1 ea

packaging

pack of 100 ea

packaging

pack of 1 ea

feature

piercable

feature

piercable

feature

piercable: no

feature

piercable

General description

Non-woven gas permeable peelable seal for cell & seed culture.

Features: Opaque, non-woven, porous, gas permeable, barrier to solid contaminants, pierceable, peelable. Seals to polypropylene and polystyrene plates. Pierceable. Peelable. Not certified free from nucleases and DNA.
Compatibility: Polypropylene (PP), Polystyrene (PS).
Seal integrity range: -20°C to 80°C.

Application

Short term incubation,agriculture & seed storage, cell culture, for use in autoclaves

Legal Information

Gas PermASeal is a trademark of IST Scientific

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service