Z719137
Wash Bottle
capacity 500 mL (16 oz)
Synonym(s):
bottle lab, wash bottles
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103209
NACRES:
NB.17
material
low-density polyethylene
polypropylene cap
polypropylene screw closure
red bottle
wide-mouth bottle
Joint
Joints threaded neck (38)
feature
label Distilled water
vented
with cap
packaging
pack of 4 ea
manufacturer/tradename
Nalgene 2402-0500
cap diam.
38 mm
capacity
500 mL (16 oz)
General description
- Nalgene® wash bottles are manufactured from non-toxic, high-quality, laboratory-grade low-density polyethylene (LDPE).
- A wide-mouth facilitates faster, easier filling.
- Chemically resistant bottles and tubulation are molded in one piece for uniform flow.
- Contents can be dispensed without tipping or shaking.
- The dispensing tip can be cut back to increase flow.
- Includes a polypropylene (PP) leakproof screw closure for sample protection.
Legal Information
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service