Z683132
Hypoxia chamber glove box
AC/DC input 230 V AC, EuroPlug
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
42132201
NACRES:
NB.22
Recommended Products
manufacturer/tradename
Plas-Labs 856-HYPO
O2 measuring range
0-25%, accuracy: 0.25%
temperature measuring range
-, accuracy: 0.3-0 °C (class B accuracy)
parameter
ambient-40 °C temp. range
inside W × D × H
41 in. × 28 in. × 26 in.
outside W × D × H
55 in. × 35 in. × 38 in.
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Price includes shipping
The hypoxia chamber glove box is ideal for tissue culture work, including tumor cell and stem cell research. The hypoxia chamber features a color operated "Touch Screen" control panel for automatically controlling oxygen levels, temperature levels, and carbon dioxide levels.
- O2 sensor and CO2 sensor
- Platinum RTD with sealing gland
- N2, CO2, and O2 gas hook-up
- Thermoelectric assembly(Peltier device)
- password protected, configurable PID control
- Configurable for up to six individually controlled sampling chambers
- CO2 range: 0-20%
- CO2 accuracy: 0.2%
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service