Z351032
Transfer pipette, polyethylene
narrow two-step stem, bulb draw 3.0 mL, non-sterile
Synonym(s):
liquid transfer tool, plastic pipette
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
Recommended Products
material
polyethylene
sterility
non-sterile
feature
graduations: no
packaging
pack of 500
manufacturer/tradename
Sigma-Aldrich
L
155 mm
bulb draw
3.0 mL
stem diam.
8 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Disposable transfer pipettes are a great way to transfer liquids without the worry of cross-contamination. Available in 19 styles, our extensive range is sure to have one that fits your needs.
Available as non-sterile, sterile, or sterile and wrapped in packs of 10.
Available as non-sterile, sterile, or sterile and wrapped in packs of 10.
- Unified design with built-in pipette bulb
- Safe, convenient use and disposal
- Reduces loss of cells and proteins that bind to glass
- Heat sealable to create liquid-tight storage
- Non-autoclavable
Packaging
Bulk pack
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service