Z334286
BRAND® test tube racks, PP
Holds 21 x 30 mm tubes, white
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122804
NACRES:
NB.35
Recommended Products
material
polypropylene
feature
autoclavable at 121°C (2 bar), acc to DIN EN 258
positions 3 × 7
Holds 21 x 30 mm tubes
manufacturer/tradename
BRAND 4340040
L × W × H
265 mm × 126 mm × 88 mm
color
white
Looking for similar products? Visit Product Comparison Guide
General description
Versatile and inexpensive racks for common diameter test tubes. Sturdy construction, stackable.
Polypropylene racks snap together (three-pieces) for easy assembly, sturdy construction, stackable, and are available in four colors. Will not float in waterbath. Alphanumerical positions for clear sample identification. Wide spaces between positions.
Operating temperature: -20 to 90ºC. Autoclavable at 121ºC.
Polypropylene racks snap together (three-pieces) for easy assembly, sturdy construction, stackable, and are available in four colors. Will not float in waterbath. Alphanumerical positions for clear sample identification. Wide spaces between positions.
Operating temperature: -20 to 90ºC. Autoclavable at 121ºC.
Other Notes
BR4340040 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service