Z322733
BRAND® beaker, PTFE, low form
capacity 1,000 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121803
NACRES:
NB.43
Recommended Products
material
PTFE
feature
graduations: no
manufacturer/tradename
BRAND 90362
H × diam.
155 mm × 105 mm
capacity
1,000 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Excellent thermal and chemical resistance. With reinforced rim and spout, without graduations.
Other Notes
Browse all plastic beakers
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service