Skip to Content
Merck
All Photos(1)

Key Documents

WPB01538

Whirl-Pak® USDA Stand Up Bag

capacity 24 oz (710 mL), bag W × L × thickness 15 cm (6 in.) × 23 cm (9 in.) × 0.076 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
24111500
NACRES:
NB.35

Pricing and availability is not currently available.

material

clear linear low-density polyethylene (LLDPE)

sterility

sterile

feature

label plain white

packaging

pkg of 500 ea

manufacturer/tradename

Nasco Whirl-pak® B01538

bag W × L × thickness

15 cm (6 in.) × 23 cm (9 in.) × 0.076 mm

capacity

24 oz (710 mL)

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
WPB01451WAWPB01450WAWPB01401WA
material

clear linear low-density polyethylene (LLDPE)

material

-

material

-

material

-

sterility

sterile

sterility

sterile

sterility

sterile

sterility

sterile

feature

label plain white

feature

-

feature

-

feature

-

packaging

pkg of 500 ea

packaging

pkg of 250 ea

packaging

pkg of 250 ea

packaging

pkg of 500 ea

manufacturer/tradename

Nasco Whirl-pak® B01538

manufacturer/tradename

B01451WA (Nasco)

manufacturer/tradename

B01450WA (Nasco)

manufacturer/tradename

B01401WA (Nasco)

General description

These bags are approved and designed with USDA methods and approved processesin mind.

Features and Benefits

  • USDA and FDA approved
  • USDA approved fill-line fore efficient and accurate sample submission
  • Post-manufacturing sterilization

Legal Information

Whirl-pak is a registered trademark of The Aristotle Corporation

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service