P1924
Microcapillary tube Drummond Microcaps®
capacity 10 μL
Synonym(s):
Drummond capillary tubes, Microcapillary tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
Recommended Products
material
glass
packaging
pack of 100 ea
manufacturer/tradename
Drummond Scientific 1-000-0100
volume measuring range
accuracy: 1%
L
41 mm
capacity
10 μL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Microcaps® microcapillary tubes are ideal for fast, safe, clean, and accurate liquid transfer of microliter volumes.
- Made of high-quality glass - perfect for a wide range of scientific applications.
- Precision-bore capillary tubing cut to precise lengths.
- Capillary action fills the pipette and a squeeze of the bulb delivers the liquid.
Fast, safe, and accurate transfer of microliter volumes. Precision-bore capillary tubing cut to precise lengths. Capillary action fills the pipette and a squeeze of the bulb delivers the liquid.
Packaging
Each package contains 100 Microcaps and a pipetting bulb.
Legal Information
Microcaps is a registered trademark of Drummond Scientific Co.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service