P0735
Dounce tissue grinder pestle
Large clearance, working volume 15 mL
Synonym(s):
885301-0015
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
eCl@ss:
32080115
NACRES:
NB.22
Recommended Products
material
glass
working volume
15 mL
Looking for similar products? Visit Product Comparison Guide
General description
Designed primarily for cellular work where the nucleus remains intact after homogenization.
Features and Benefits
• Manufactured from borosilicate glass 3.3• Designed primarily for cellular work where the nucleus remains intact after homogenization.• All-glass construction• Two pestles are supplied with each complete unit• Large clearance pestle is used for the initial sample reduction• Small clearance pestle is used to form the final homogenate• Replacement components are available and completely interchangeable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service