MTCP411111
MTC™ Bio Transfer Pipette
size 5 mL, large bulb, sterile, pack of 500 ea (individually wrapped)
Synonym(s):
pipet
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.04
material
low-density polyethylene
sterility
sterile
feature
graduation: no
packaging
pack of 500 ea (individually wrapped)
manufacturer/tradename
MTC™ Bio P4111-11
L
150 mm
bulb draw
3.5 mL
size
5 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
These unbreakable, one-piece pipettes eliminate contaminated rubber bulbs, broken glass, and exposure to infectious materials. They are made of ultra-clear, low-density polyethylene (LDPE) and are ideal for microbiology, blood banking, hematology, immunology, and urinalysis. Sterile pipettes are excellent for tissue culture applications. Their low-affinity surface reduces sample, cell or protein loss.
Transfer pipette, 5ml, large bulb, sterile, individually wrapped, 500/cs
Features and Benefits
- Transparent, non-toxic and inert
- Precise, uniform drop size
- Shatter-proof and unbreakable
- Heat Sealable
Legal Information
MTC is a trademark of MTC Bio
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service