Skip to Content
Merck
All Photos(1)

Key Documents

M0312

Greiner CELLSTAR® 96 well plates

flat bottom black polystyrene wells

Synonym(s):

96 multiwell plates, 96 well culture plates, 96 well microplates, 96 well microtiter plates, 96 well plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
black polystyrene
flat bottom black polystyrene wells
maximum volume:
392 μL
size:
96 wells
working volume:
340 μL
sterility:
sterile
binding type:
Tissue Culture (TC)-treated surface
feature:
lid
skirt (F-bottom)
Pricing and availability is not currently available.

material

black polystyrene
flat bottom black polystyrene wells

sterility

sterile

feature

lid
skirt (F-bottom)

packaging

case of 32

manufacturer/tradename

Greiner 655086

maximum volume

392 μL

size

96 wells

working volume

340 μL

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

CELLSTAR® 96W Microplate, well working volume 25-340 μL; total well volume 392 μL; growth area 0.34 cm(2).
Tissue culture treated for optimal cell attachment. Non-pyrogenic by LAL method to <0.06 EU/mL.

Other Notes

96 well flat (F) solid bottom; cell binding microplate, lid with condensation rings, Chimney Style; alphanumeric well coding, length: 127.76 mm; width: 85.48 mm; curvature approx. 200 um.

Suitability

Black plates minimize background fluorescence. Suitable for cell work. Free of detectable DNase/RNase, human DNA and pyrogens.

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service