Skip to Content
Merck
All Photos(1)

Key Documents

HS28729R

TrueNorth® Cool Container with Lid

Ice Pan, capacity 9 L, red (polyurethane)

Synonym(s):

chiller box, cooling box, ice pan

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103025
NACRES:
NB.22

material

red (polyurethane)

L × W × H

521 × 292 × 163 mm

capacity

9 L

Looking for similar products? Visit Product Comparison Guide

General description

These durable containers for chilling temperature-sensitive samples have heavy insulation properties for the ultra cold. Cool containers are ideal for ice and ice-salt slurries.

Features and Benefits

  • made from single-nolded polyurethane
  • close-fit lid keeps evaporation to a minimum and features a comfortable recessed knob
  • lid nests under bucket to save space
  • for low-temperature use to -80°C at 1 bar
  • stackable
  • pour spout and large handles

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service