Skip to Content
Merck
All Photos(2)

Key Documents

HS27513D

OneRack® Test Tube Rack

Full, polyoxymethylene (fiberglass reinforced), size 40 wells, well diam. 20 mm, red

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

Pricing and availability is not currently available.

material

polyoxymethylene (fiberglass reinforced)

feature

Holds 40 x 10-18 mL tubes
Holds 40 x 20 mm tubes

packaging

pk of 8 racks

manufacturer/tradename

Heathrow Scientific HS27513D

L × W × H

10 × 25.2 × 8.3 cm

size

40 wells

well diam.

20 mm

color

red

Looking for similar products? Visit Product Comparison Guide

General description

OneRack test tube rack is tough and more highly resistant to acids, bases, solvents, and heat. These durable racks are molded in a single, continuous piece. There is no assembly required and no detachable pieces.

Features and Benefits

  • molded coordinates for tube orientation
  • stable design for use in water baths
  • flat labeling area for easier identification
  • available in half and full rack sizes
  • Fiberglass reinforced POM offers the highest chemical and heat resistance (-40 to 140C)
  • Polypropylene offers good chemical and heat resistance (0 to 110C)

Legal Information

OneRack is a registered trademark of Heathrow Scientific LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service