Skip to Content
Merck
All Photos(1)

Key Documents

HS120387

TrueNorth® Flatpack PP Freezer Boxes

Holds 25 x 5 mL tubes, white, pk of 10

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123300
NACRES:
NB.22

Pricing and availability is not currently available.

material

polypropylene

feature

Holds 25 x 5 mL tubes

packaging

pk of 10

manufacturer/tradename

Heathrow Scientific HS120387

technique(s)

cryopreservation: suitable

well diam.

22.6 mm

color

white

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
BMSH3770HSBMSH3770HSEBMSH3770H
parameter

temp. range at Ambient +5 to 400 °C, 150-1500 rpm speed

parameter

temp. range at Ambient +5 to 400 °C, 150-1500 rpm speed

parameter

temp. range at Ambient +5 to 400 °C, 150-1500 rpm speed

parameter

temp. range at Ambient +5 to 400 °C

material

ceramic

material

ceramic platform

material

ceramic platform

material

ceramic platform

plate W × L

18 cm × 18 cm

plate W × L

18 cm × 18 cm

plate W × L

-

plate W × L

18 cm × 18 cm

General description

Reusable, economical and moisture resistant plastic freezer boxes.

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service