EP5804740009
Eppendorf® Deepwell Plate Rotor A-2-DWP
incl. 2 buckets
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103909
NACRES:
NB.82
Recommended Products
feature
to hold 2 x Deepwell plates (max height 89 mm)
to hold 2 x max height 89 mm
incl. 2 buckets
packaging
pack of 1 ea
manufacturer/tradename
Eppendorf® 5804740009
parameter
3,700 max. RCF (2,250 xg)
technique(s)
centrifugation: suitable
compatibility
for use with centrifuge models 5804/5804R/5810/5810R
Features and Benefits
- Incl. 2 buckets
- Stacked plates in various combinations can be effectively centrifuged
- Max. loading height 89 mm
- Simultaneous processing of up to 192 samples
- Autoclavable at 121 °C for 20 mins
- The rotor can speed up to a maximum of 2.250 x g (3.700 rpm)
- Compatible with 5804/5804R and 5810/5810R centrifuge models
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service