EP0030122518
Eppendorf Tubes® BioBased
capacity 5.0 mL, sterile, screw top cap, pack of 2 × 100 ea
Synonym(s):
Centrifuge Tubes, Eppendorf® BioBased Tubes, Polypropylene tubes (biobased)
About This Item
Recommended Products
material
colorless polypropylene tube (biobased)
conical high-density polyethylene bottom
screw top cap
Joint
joint threaded
sterility
sterile
feature
DNase free
neck thread External
packaging
pack of 2 × 100 ea
manufacturer/tradename
Eppendorf® 0030122518
greener alternative product characteristics
Use of Renewable Feedstocks
Learn more about the Principles of Green Chemistry.
sustainability
Greener Alternative Product
parameter
temp. range at -86 to +100 °C
capacity
5.0 mL
color
colorless
suitability
suitable for PCR
greener alternative category
Looking for similar products? Visit Product Comparison Guide
General description
Application
Features and Benefits
- Support you in achieving your sustainability goals in the lab, reduce your lab environmental footprint! Produced from second-generation biobased with 90% of the feedstockattributed to renewable resources (i.e. waste and residues from vegetable oilrefining or waste cooking oil), avoiding the use of fossil fuel-based petroleum
- Eppendorf production facility is ISCC PLUS(International Sustainability & Carbon Certification) certified, confirmingthe raw materials used at the facility are “bio-circular”. Enables traceabilityalong the entire supply chain.
- ACT (Accountability, Consistency, and Transparency) Label - an independent environmental impact factorassessment through non-profit My Green Lab
- Lot-specific purity certificates from an independent laboratory can be downloaded from Eppendorf website
- General Quality Certificates on compliance with standards and general Eppendorf quality requirements
- Ensured highest sample integrity by using premium USP class 6 raw material and no use of slip agents, plasticizers, and biocides during manufacturing
- Cap with flattened and grooved sides supports a user-friendly ergonomic handling, enables a stable upright positioning, and minimizes contamination risk.
- Enables reliable and safe labelling due to a large writing area on the tube and due to a flat and light-colored cap
- High g-Safe centrifugation stability up to 25,000 x g
- Precise dimensions enable maximum compatibility with centrifuge rotors, mixers and shakers
- Optimal sample and pellet visibility
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service